
Mesa Steel Single Pedestal Teacher's Office Desk with Center Drawer 48in x 30in, Neo Walnut
Mfr # 66348SPCDNW
Zoro # G622732850
product price:Â $1,470.99
/eaKey Features
Overall Width
48 in
Material
Metal
Size
48" x 30"
Pedestal Style
Single Pedestal with Center Drawer
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66348SPCDNW
Zoro #
G622732850
UPC #
192357376867
Country of Origin
China
Dimensions
Overall Width
48 in
Size
48" x 30"
Length
30 in
Details
Color
Walnut
Material
Metal
Pedestal Style
Single Pedestal with Center Drawer
Shape
Rectangle
Description
Elevate your professional workspace with the Mesa Series single-pedestal desk from Regency, where durability meets sophisticated design. This executive-style desk features a generous 30in x 48in work surface, providing ample room for all your business essentials while maintaining a sleek profile. Thoughtfully engineered with two integrated cable management grommets, this desk keeps your workspace clean and organized by eliminating cord clutter. The practical five-drawer design includes a secure locking center drawer, perfect for protecting sensitive documents and valuable equipment. Built to last, the desk stands on robust round steel legs with adjustable leveling glides, ensuring stability on any surface. The premium 9mm T-mold edge banding protects your investment by guarding against daily wear and tear, while three distinctive top finish options allow you to perfectly match your existing decor. Standing at an optimal 29in height and engineered for easy assembly, this desk meets or exceeds industry standards for safety and durability, making it an ideal choice for classrooms, executive offices, or any professional setting where quality and functionality are paramount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.