Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency 476 Mid-Century Modern Accent Chair- Mahogany & Black

  • Mfr # 1476MHBK

  • Zoro # G606127870


product price: $186.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
21
Overall Height
29.5
Overall Length
21
Hardware Finish
Wood
Weight
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1476MHBK
Zoro #
G606127870
UPC #
192357219874
Country of Origin
Viet Nam

Dimensions

Overall Depth
21
Overall Height
29.5
Overall Length
21
Length
21
Size
25.5
Overall Width
25.5
Width
25.5
Height
29.5

Details

Hardware Finish
Wood
Weight
25
Material
Wood

Description

Regency's patent pending 1476 Side Chair is a modern-meets-classic versatile chair that brings back a beloved American design to the modern era. Mid-century modern design, sleek lines and a contoured seat and backrest create the perfect combination of comfort and style perfect for any home, reception area or office. The solid Beech wood frame is finished in an attractive Mahogany veneer finish. The seat and back are upholstered in a firm, but soft Durable Vinyl . All Regency chairs are backed by a 5-Year limited manufacturer's warranty on chair bases and frames and a 2-Year limited manufacturer's warranty on chair mechanisms and upholstery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.