Zoro Homepage

Office Chair, 400 lb Cap., Black, 28 in W

  • Mfr # DUR001CR

  • Zoro # G722605245


product price: $352.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUR001CR
Zoro #
G722605245
UPC #
192357267356
Country of Origin
China

Description

Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 23 in, Maximum Seat Height 25 in, Maximum Overall Height 51 in, Seat Color Cream, Frame Color Black, Seat Thickness 4 in, Back Color Cream, Seat Depth 20 1/2 in, Seat Width 23 in, Seat Material Foam, Back Material Faux Leather, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 400 lb, Series Duraforce, Style Classification Executive, Minimum Seat Height 21 in, Notional Size Big and Tall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.