Reception Desk, Steel Frame, 124 1/4 in W
- Mfr # 77292GY
- Zoro # G623654885
product price:Â
$
2,709.99
/ea
Key Features
Frame Color
Silver
Frame Material
Steel
Number of Shelves
0
Desktop Weight Capacity
500 lb
Includes Assembly Tools
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77292GY
- Zoro #
- G623654885
- UPC #
- 192357376928
- Country of Origin
- China
Dimensions
- Main Desktop Depth
- 29 in
- Overall Width
- 124 1/4 in
- Overall Height
- 45 1/2 in
- Overall Depth
- 49 in
Details
- Item
- Double Unit Reception Desk
- Frame Color
- Silver
- Frame Material
- Steel
- Number of Shelves
- 0
- Desktop Weight Capacity
- 500 lb
- Includes Assembly Tools
- No
- Number of Drawers
- 0
- Standards
- ANSI/BIFMA
- Caster/Glide Type
- Leveling Glides
- Includes Client Surface
- Yes
- Desktop Color
- Driftwood
- Includes
- Leveling Glides
- Includes Modesty Panel
- Yes
- Product Type
- Reception Desk
- Assembly
- Unassembled
- Number of Pedestals
- 0
- Pull Material
- Melamine
- Number of Cable Holes
- 2
- Desktop Material
- Melamine
Description
Double Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 49 in, Overall Height 45 1/2 in, Overall Width 124 1/4 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.