Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 124 1/4 in W
- Mfr # 77292NO
- Zoro # G723654693
product price:Â
$
2,709.99
/ea
Key Features
Overall Height
45 1/2 in
Assembly
Unassembled
Desktop Material
Melamine
Overall Width
124 1/4 in
Number of Pedestals
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77292NO
- Zoro #
- G723654693
- UPC #
- 192357376942
- Country of Origin
- China
- Item
- Double Unit Reception Desk
- Assembly
- Unassembled
- Desktop Material
- Melamine
- Number of Pedestals
- 0
- Includes Assembly Tools
- No
- Desktop Color
- Oak
- Product Type
- Reception Desk
- Frame Color
- Silver
- Frame Material
- Steel
- Number of Drawers
- 0
- Desktop Weight Capacity
- 500 lb
- Standards
- ANSI/BIFMA
- Includes Modesty Panel
- Yes
- Number of Cable Holes
- 2
- Caster/Glide Type
- Leveling Glides
- Number of Shelves
- 0
- Pull Material
- Melamine
- Includes Client Surface
- Yes
- Includes
- Leveling Glides
Dimensions
- Overall Height
- 45 1/2 in
- Overall Width
- 124 1/4 in
- Overall Depth
- 49 in
- Main Desktop Depth
- 29 in
Description
Double Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 49 in, Overall Height 45 1/2 in, Overall Width 124 1/4 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.