Reception Desk, Steel Frame, 124 1/4 in W
- Mfr # 77292MH
- Zoro # G523654329
product price:Â
$
2,709.99
/ea
Key Features
Frame Color
Silver
Includes
Leveling Glides
Main Desktop Depth
29 in
Number of Drawers
0
Overall Height
45 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77292MH
- Zoro #
- G523654329
- UPC #
- 192357376935
- Country of Origin
- China
- Item
- Double Unit Reception Desk
- Frame Color
- Silver
- Desktop Color
- Mahogany
- Includes
- Leveling Glides
- Number of Drawers
- 0
- Frame Material
- Steel
- Number of Shelves
- 0
- Desktop Material
- Melamine
- Includes Client Surface
- Yes
- Includes Modesty Panel
- Yes
- Caster/Glide Type
- Leveling Glides
- Assembly
- Unassembled
- Number of Pedestals
- 0
- Pull Material
- Melamine
- Product Type
- Reception Desk
- Standards
- ANSI/BIFMA
- Desktop Weight Capacity
- 500 lb
- Includes Assembly Tools
- No
- Number of Cable Holes
- 2
Dimensions
- Main Desktop Depth
- 29 in
- Overall Height
- 45 1/2 in
- Overall Width
- 124 1/4 in
- Overall Depth
- 49 in
Description
Double Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 49 in, Overall Height 45 1/2 in, Overall Width 124 1/4 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.