Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 124 1/4 in W
- Mfr # 77312GY
- Zoro # G623654359
product price:Â
$
2,894.99
/ea
Key Features
Desktop Material
Melamine
Overall Depth
49 in
Frame Color
Silver
Includes
Leveling Glides, Translucent Polycarbonate Panel
Standards
ANSI/BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77312GY
- Zoro #
- G623654359
- UPC #
- 192357376287
- Country of Origin
- China
Dimensions
- Overall Depth
- 49 in
- Overall Width
- 124 1/4 in
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
Details
- Item
- Plexi Double Unit Recpetion Desk
- Desktop Material
- Melamine
- Frame Color
- Silver
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Standards
- ANSI/BIFMA
- Number of Pedestals
- 0
- Caster/Glide Type
- Leveling Glides
- Product Type
- Reception Desk
- Frame Material
- Steel
- Includes Modesty Panel
- Yes
- Includes Client Surface
- Yes
- Desktop Color
- Driftwood
- Number of Cable Holes
- 2
- Number of Drawers
- 0
- Pull Material
- Melamine
- Number of Shelves
- 0
- Assembly
- Unassembled
- Desktop Weight Capacity
- 500 lb
- Includes Assembly Tools
- No
Description
Plexi Double Unit Recpetion Desk, Caster/Glide Type Leveling Glides, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 49 in, Overall Height 45 1/2 in, Overall Width 124 1/4 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.