Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 124 1/4 in W
- Mfr # 77312MH
- Zoro # G323654420
product price:Â
$
2,894.99
/ea
Key Features
Frame Material
Steel
Product Type
Reception Desk
Overall Width
124 1/4 in
Number of Pedestals
0
Frame Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77312MH
- Zoro #
- G323654420
- UPC #
- 192357376294
- Country of Origin
- China
- Item
- Plexi Double Unit Recpetion Desk
- Frame Material
- Steel
- Product Type
- Reception Desk
- Number of Pedestals
- 0
- Frame Color
- Silver
- Desktop Material
- Melamine
- Number of Cable Holes
- 2
- Standards
- ANSI/BIFMA
- Desktop Color
- Mahogany
- Includes Client Surface
- Yes
- Desktop Weight Capacity
- 500 lb
- Pull Material
- Melamine
- Includes Assembly Tools
- No
- Assembly
- Unassembled
- Number of Drawers
- 0
- Caster/Glide Type
- Leveling Glides
- Includes Modesty Panel
- Yes
- Number of Shelves
- 0
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
Dimensions
- Overall Width
- 124 1/4 in
- Overall Depth
- 49 in
- Main Desktop Depth
- 29 in
- Overall Height
- 45 1/2 in
Description
Plexi Double Unit Recpetion Desk, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 49 in, Overall Height 45 1/2 in, Overall Width 124 1/4 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.