Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 142 in W
- Mfr # 77314MH
- Zoro # G823654807
product price:Â
$
5,526.99
/ea
Key Features
Number of Shelves
0
Number of Cable Holes
4
Product Type
Reception Desk
Pull Material
Melamine
Includes Client Surface
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77314MH
- Zoro #
- G823654807
- UPC #
- 192357376409
- Country of Origin
- China
- Item
- Plexi Four Unit Reception Desk
- Number of Shelves
- 0
- Number of Cable Holes
- 4
- Product Type
- Reception Desk
- Pull Material
- Melamine
- Includes Client Surface
- Yes
- Assembly
- Unassembled
- Frame Color
- Silver
- Desktop Color
- Mahogany
- Number of Pedestals
- 0
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Includes Modesty Panel
- Yes
- Caster/Glide Type
- Leveling Glides
- Number of Drawers
- 0
- Desktop Weight Capacity
- 500 lb
- Includes Assembly Tools
- No
- Standards
- ANSI/BIFMA
- Desktop Material
- Melamine
- Frame Material
- Steel
Dimensions
- Overall Height
- 45 1/2 in
- Overall Width
- 142 in
- Overall Depth
- 103 in
- Main Desktop Depth
- 29 in
Description
Plexi Four Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 103 in, Overall Height 45 1/2 in, Overall Width 142 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.