Reception Desk, Steel Frame, 142 in W
- Mfr # 77314GY
- Zoro # G623654656
product price:Â
$
5,526.99
/ea
Key Features
Standards
ANSI/BIFMA
Includes
Leveling Glides, Translucent Polycarbonate Panel
Caster/Glide Type
Leveling Glides
Number of Cable Holes
4
Frame Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77314GY
- Zoro #
- G623654656
- UPC #
- 192357376393
- Country of Origin
- China
Dimensions
- Overall Height
- 45 1/2 in
- Overall Width
- 142 in
- Overall Depth
- 103 in
- Main Desktop Depth
- 29 in
Details
- Item
- Plexi Four Unit Reception Desk
- Standards
- ANSI/BIFMA
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Caster/Glide Type
- Leveling Glides
- Number of Cable Holes
- 4
- Frame Color
- Silver
- Number of Drawers
- 0
- Desktop Color
- Driftwood
- Assembly
- Unassembled
- Includes Assembly Tools
- No
- Number of Pedestals
- 0
- Product Type
- Reception Desk
- Frame Material
- Steel
- Desktop Material
- Melamine
- Desktop Weight Capacity
- 500 lb
- Pull Material
- Melamine
- Includes Modesty Panel
- Yes
- Includes Client Surface
- Yes
- Number of Shelves
- 0
Description
Plexi Four Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 103 in, Overall Height 45 1/2 in, Overall Width 142 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.