Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 142 in W
- Mfr # 77314NO
- Zoro # G323654680
product price:Â
$
5,526.99
/ea
Key Features
Overall Width
142 in
Includes Client Surface
Yes
Frame Material
Steel
Number of Pedestals
0
Main Desktop Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77314NO
- Zoro #
- G323654680
- UPC #
- 192357376416
- Country of Origin
- China
- Item
- Plexi Four Unit Reception Desk
- Includes Client Surface
- Yes
- Frame Material
- Steel
- Desktop Color
- Oak
- Number of Pedestals
- 0
- Number of Cable Holes
- 4
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Includes Assembly Tools
- No
- Assembly
- Unassembled
- Desktop Material
- Melamine
- Pull Material
- Melamine
- Frame Color
- Silver
- Product Type
- Reception Desk
- Standards
- ANSI/BIFMA
- Caster/Glide Type
- Leveling Glides
- Number of Drawers
- 0
- Includes Modesty Panel
- Yes
- Desktop Weight Capacity
- 500 lb
- Number of Shelves
- 0
Dimensions
- Overall Width
- 142 in
- Main Desktop Depth
- 29 in
- Overall Height
- 45 1/2 in
- Overall Depth
- 103 in
Description
Plexi Four Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 103 in, Overall Height 45 1/2 in, Overall Width 142 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.