Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 143 1/2 in W
- Mfr # 77293MH
- Zoro # G123654361
product price:Â
$
3,956.99
/ea
Key Features
Number of Drawers
0
Number of Shelves
0
Pull Material
Melamine
Caster/Glide Type
Leveling Glides
Desktop Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77293MH
- Zoro #
- G123654361
- UPC #
- 192357376997
- Country of Origin
- China
- Item
- Triple Unit Receotion Desk
- Number of Drawers
- 0
- Number of Shelves
- 0
- Pull Material
- Melamine
- Caster/Glide Type
- Leveling Glides
- Desktop Material
- Melamine
- Assembly
- Unassembled
- Includes Client Surface
- Yes
- Product Type
- Reception Desk
- Includes Modesty Panel
- Yes
- Frame Material
- Steel
- Standards
- ANSI/BIFMA
- Includes
- Leveling Glides
- Number of Pedestals
- 0
- Number of Cable Holes
- 3
- Includes Assembly Tools
- No
- Desktop Weight Capacity
- 500 lb
- Desktop Color
- Mahogany
- Frame Color
- Silver
Dimensions
- Overall Depth
- 71 in
- Overall Width
- 143 1/2 in
- Main Desktop Depth
- 29 in
- Overall Height
- 45 1/2 in
Description
Triple Unit Receotion Desk, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 71 in, Overall Height 45 1/2 in, Overall Width 143 1/2 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.