Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 143 1/2 in W
- Mfr # 77293NO
- Zoro # G623654571
product price:Â
$
3,956.99
/ea
Key Features
Desktop Weight Capacity
500 lb
Caster/Glide Type
Leveling Glides
Frame Color
Silver
Overall Height
45 1/2 in
Number of Pedestals
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77293NO
- Zoro #
- G623654571
- UPC #
- 192357377024
- Country of Origin
- China
- Item
- Triple Unit Receotion Desk
- Desktop Weight Capacity
- 500 lb
- Caster/Glide Type
- Leveling Glides
- Frame Color
- Silver
- Number of Pedestals
- 0
- Number of Shelves
- 0
- Product Type
- Reception Desk
- Includes
- Leveling Glides
- Desktop Material
- Melamine
- Includes Client Surface
- Yes
- Frame Material
- Steel
- Desktop Color
- Oak
- Number of Drawers
- 0
- Number of Cable Holes
- 3
- Pull Material
- Melamine
- Standards
- ANSI/BIFMA
- Assembly
- Unassembled
- Includes Assembly Tools
- No
- Includes Modesty Panel
- Yes
Dimensions
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
- Overall Width
- 143 1/2 in
- Overall Depth
- 71 in
Description
Triple Unit Receotion Desk, Caster/Glide Type Leveling Glides, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 71 in, Overall Height 45 1/2 in, Overall Width 143 1/2 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.