Reception Desk, Steel Frame, 143 1/2 in W
- Mfr # 77293GY
- Zoro # G223654995
product price:Â
$
3,956.99
/ea
Key Features
Frame Material
Steel
Desktop Material
Melamine
Includes Modesty Panel
Yes
Includes Assembly Tools
No
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77293GY
- Zoro #
- G223654995
- UPC #
- 192357376973
- Country of Origin
- China
Dimensions
- Overall Width
- 143 1/2 in
- Overall Depth
- 71 in
- Main Desktop Depth
- 29 in
- Overall Height
- 45 1/2 in
Details
- Item
- Triple Unit Receotion Desk
- Frame Material
- Steel
- Desktop Material
- Melamine
- Includes Modesty Panel
- Yes
- Includes Assembly Tools
- No
- Assembly
- Unassembled
- Number of Cable Holes
- 3
- Frame Color
- Silver
- Number of Pedestals
- 0
- Desktop Weight Capacity
- 500 lb
- Product Type
- Reception Desk
- Desktop Color
- Driftwood
- Number of Shelves
- 0
- Standards
- ANSI/BIFMA
- Caster/Glide Type
- Leveling Glides
- Pull Material
- Melamine
- Includes Client Surface
- Yes
- Includes
- Leveling Glides
- Number of Drawers
- 0
Description
Triple Unit Receotion Desk, Caster/Glide Type Leveling Glides, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 71 in, Overall Height 45 1/2 in, Overall Width 143 1/2 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.