Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Pedestal Desk, Steel Frame, 60 in W
- Mfr # 66266DPGYBK
- Zoro # G623654496
product price:Â
$
1,367.99
/ea
Key Features
Caster/Glide Type
Leveling Glides
Product Type
Double Pedestal Desk
Includes Modesty Panel
Yes
Includes Center Drawer
No
Number of Cable Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66266DPGYBK
- Zoro #
- G623654496
- UPC #
- 192357376232
- Country of Origin
- China
- Item
- Double Pedestal Desk
- Caster/Glide Type
- Leveling Glides
- Product Type
- Double Pedestal Desk
- Includes Modesty Panel
- Yes
- Includes Center Drawer
- No
- Number of Cable Holes
- 2
- Desktop Material
- Steel
- Standards
- ANSI/BIFMA
- Desktop Weight Capacity
- 250 lb
- Pull Material
- Steel
- Number of Shelves
- 0
- Number of Locking File Drawers
- 2
- Includes
- Modesty Panel, Wire Management Grommets
- Includes Client Surface
- Yes
- Number of Drawers
- 4
- Support Style
- Legs
- Desktop Color
- Black, Gray
- Frame Material
- Steel
- Frame Color
- Black
- File Drawer Form Factor
- Legal, Letter
- Number of Pedestals
- 2
- Number of File Drawers
- 2
- Pedestal Location
- Left Main, Right Main
- Pedestal Attachment
- Hanging
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 60 in
- Overall Height
- 29 in
- Desktop Thickness
- 1 1/4 in
Description
Double Pedestal Desk, Caster/Glide Type Leveling Glides, Desktop Color Black, Gray, Desktop Material Steel, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Left Main, Right Main, Product Type Double Pedestal Desk, Standards ANSI/BIFMA
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.