Reception Desk, Steel Frame, 72 in W
- Mfr # 77310GY
- Zoro # G223654964
product price:Â
$
1,578.99
/ea
Key Features
Standards
ANSI/BIFMA
Overall Depth
32 in
Caster/Glide Type
Leveling Glides
Includes Client Surface
Yes
Main Desktop Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77310GY
- Zoro #
- G223654964
- UPC #
- 192357376584
- Country of Origin
- China
Dimensions
- Overall Depth
- 32 in
- Main Desktop Depth
- 29 in
- Overall Height
- 45 1/2 in
- Overall Width
- 72 in
Details
- Item
- Plexi Single Unit Reception Desk
- Standards
- ANSI/BIFMA
- Caster/Glide Type
- Leveling Glides
- Desktop Color
- Driftwood
- Includes Client Surface
- Yes
- Frame Color
- Silver
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Assembly
- Unassembled
- Pull Material
- Melamine
- Desktop Material
- Melamine
- Number of Shelves
- 0
- Includes Assembly Tools
- No
- Frame Material
- Steel
- Number of Pedestals
- 0
- Number of Drawers
- 0
- Desktop Weight Capacity
- 500 lb
- Includes Modesty Panel
- Yes
- Number of Cable Holes
- 1
- Product Type
- Reception Desk
Description
Plexi Single Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 32 in, Overall Height 45 1/2 in, Overall Width 72 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.