Reception Desk, Steel Frame, 72 in W
- Mfr # 77310MH
- Zoro # G223654483
product price:Â
$
1,578.99
/ea
Key Features
Overall Depth
32 in
Standards
ANSI/BIFMA
Overall Width
72 in
Number of Pedestals
0
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77310MH
- Zoro #
- G223654483
- UPC #
- 192357376591
- Country of Origin
- China
Dimensions
- Overall Depth
- 32 in
- Overall Width
- 72 in
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
Details
- Item
- Plexi Single Unit Reception Desk
- Standards
- ANSI/BIFMA
- Number of Pedestals
- 0
- Assembly
- Unassembled
- Product Type
- Reception Desk
- Frame Material
- Steel
- Includes Assembly Tools
- No
- Frame Color
- Silver
- Pull Material
- Melamine
- Desktop Material
- Melamine
- Number of Shelves
- 0
- Includes Modesty Panel
- Yes
- Number of Cable Holes
- 1
- Desktop Color
- Mahogany
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Desktop Weight Capacity
- 500 lb
- Caster/Glide Type
- Leveling Glides
- Number of Drawers
- 0
- Includes Client Surface
- Yes
Description
Plexi Single Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 32 in, Overall Height 45 1/2 in, Overall Width 72 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.