Reception Desk, Steel Frame, 72 in W
- Mfr # 77310NO
- Zoro # G023654515
product price:Â
$
1,578.99
/ea
Key Features
Assembly
Unassembled
Caster/Glide Type
Leveling Glides
Number of Cable Holes
1
Frame Color
Silver
Product Type
Reception Desk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77310NO
- Zoro #
- G023654515
- UPC #
- 192357376225
- Country of Origin
- China
- Item
- Plexi Single Unit Reception Desk
- Assembly
- Unassembled
- Caster/Glide Type
- Leveling Glides
- Number of Cable Holes
- 1
- Frame Color
- Silver
- Product Type
- Reception Desk
- Desktop Weight Capacity
- 500 lb
- Number of Pedestals
- 0
- Frame Material
- Steel
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Pull Material
- Melamine
- Desktop Material
- Melamine
- Desktop Color
- Oak
- Includes Assembly Tools
- No
- Includes Client Surface
- Yes
- Number of Drawers
- 0
- Number of Shelves
- 0
- Standards
- ANSI/BIFMA
- Includes Modesty Panel
- Yes
Dimensions
- Overall Depth
- 32 in
- Overall Width
- 72 in
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
Description
Plexi Single Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 32 in, Overall Height 45 1/2 in, Overall Width 72 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.