Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Legacy 35 in. Open Hutch- Mahogany

  • Mfr # LHO35MH

  • Zoro # G6266373


product price: $289.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Open Shelves
Overall Width
35 in
Overall Height
36 in
Material
Wood
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHO35MH
Zoro #
G6266373
UPC #
843532043820
Country of Origin
Malaysia

Dimensions

Overall Width
35 in
Overall Height
36 in
Height
36
Width
35
Depth
15
Overall Length
15 in

Details

Type
Open Shelves
Item
Legacy Hutches
Color
Mahogany
Material
Wood
Number of Shelves
2
For Use With
12T563, 12T572
Assembly
Required
Series
Legacy
Standards
ANSI/BIFMA
Features
Used in conjunction with Legacy storage cabinets, this open hutch makes a great addition to any suite.. Helps maximize storage space without sacrificing surface area. One adjustable shelf that can be moved in 1-inch increments. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Product Type
Desk Hutch
Compatible with Product Type
Legacy Storage Cabinets

Description

Hutch, Product Type Desk Hutch, Number of Shelves 2, Compatible with Product Type Legacy Storage Cabinets, Compatible with Manufacturer Model Number LPLF3624MH, LSC2935MH, Compatible with Grainger Part Number 12T563, 12T572, Color Mahogany, Assembly Required, Standards ANSI/BIFMA, Overall Length 15 in, Overall Height 36 in, Overall Width 35 in, Material Wood Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.