Round Cain Breakroom Table W/ 4 M Stack Chairs, 30 in W, 30 in L, Neo Walnut
- Mfr # TB30RNDNW47BE
- Zoro # G915685962
Key Features
Specifications
Details
- MFR #
- TB30RNDNW47BE
- Zoro #
- G915685962
- UPC #
- 192357275610
- Country of Origin
- China
- Item
- Cain Breakroom Table W/ 4 M Stack Chairs
- Shape
- Round
- Tabletop Color
- Neo Walnut
- Chair Color
- Blue
- Includes
- Hardware
- Material
- Wood, Metal, Plastic
- Application
- Classroom, Breakroom, Office
Dimensions
- Width
- 30 in
- Length
- 30 in
- Thickness
- 1 in
- Size
- 30" x 30"
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This set includes one 30-inch round Cain table and four Blue inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut Tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.
- Versatile table & chair set includes one 30-inch round Cain table and 4 Blue "M" Stack Chairs
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
- "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
- Sturdy and lightweight chairs can be easily stored away in stacks of 12 and are compatible with Regency's Universal Stack Chair Cart
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.