Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342BNS
- Zoro # G823434997
product price:Â
$
1,235.99
/ea
Key Features
Standards
ISO
Overall Depth
22 in
Overall Width
22 in
Tabletop Color
Brown
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342BNS
- Zoro #
- G823434997
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Tabletop Color
- Brown
- Assembly
- Partially Assembled
- Item
- Low Table
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Side Table
- Product Type
- Table
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Features
- Frame Color
- Brown
Dimensions
- Overall Depth
- 22 in
- Overall Width
- 22 in
- Overall Height
- 18 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.