Round Cain Large X-Base Breakroom Table, 42 in W, 42 in L, Noble Oak

  • Mfr # TB42RNDNO

  • Zoro # G115685878


product price:  $494.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42 in
Length
42 in
Thickness
1 in
Material
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB42RNDNO
Zoro #
G115685878
UPC #
192357271773
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Thickness
1 in
Size
42" x 42"

Details

Item
Cain Large X-Base Breakroom Table
Shape
Round
Tabletop Color
Noble Oak
Material
Wood, Metal
Application
Classroom, Breakroom, Office
Includes
Hardware

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there.These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms.This 42-inch round table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.The stylish X-Base is constructed of a tubular steel post and solid steel X-Base.Hidden adjustable glides keep the tabletop level and are easy to adjust.


  • Modern Cain tables are a perfect fit in stylish café or coffee shop settings as well as lunch rooms, kitchens or common work areas
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Classic X-base is constructed of sturdy stamped steel and includes hidden leveling glides
  • Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.