Round Kahlo Breakroom Table W/ 4 M Stack Chairs, 42 in W, 42 in L, Noble Oak

  • Mfr # TPL42RNDNOBK47BK

  • Zoro # G515683740


product price:  $659.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42 in
Length
42 in
Size
42" x 42" Round
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPL42RNDNOBK47BK
Zoro #
G515683740
UPC #
192357279144
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Size
42" x 42" Round
Thickness
1 in

Details

Item
Kahlo Breakroom Table W/ 4 M Stack Chairs
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Black
Chair Color
Black
Application
Classroom, Breakroom, Office
Includes
Hardware
Material
Wood, Metal, Plastic

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 42-inch round Kahlo table with black tapered legs and four Black inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes one 42-inch round table with modern black tapered legs and 4 Black "M" Stack Chairs
  • Double sided tabletop is finished with black T-Mold edge banding.
  • Noble Oak tabletop is 1-inch thick thermal fused melamine laminate that is scratch, stain and scald resistant and wipes clean easily
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12 and they ship assembled ready to use immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products