Round Kee Breakroom Table W/ 4 Restaurant Stack Chairs, 48 in W, 48 in L, Neo Walnut
- Mfr # TB48RNDNWBPCM29BK
- Zoro # G215686195
Key Features
Specifications
Product Information
- MFR #
- TB48RNDNWBPCM29BK
- Zoro #
- G215686195
- UPC #
- 192357276129
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Length
- 48 in
- Thickness
- 1 in
- Size
- 48" x 48"
Details
- Item
- Kee Breakroom Table W/ 4 Restaurant Stack Chairs
- Shape
- Round
- Tabletop Color
- Neo Walnut
- Frame Color
- Chrome
- Chair Color
- Black
- Material
- Wood, Metal, Vinyl, Laminate
- Includes
- Hardware
- Application
- Classroom, Breakroom, Office
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 48-inch round Kee table with chrome post legs and four Restaurant Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Inspired by the classic black cafe look, the Restaurant Stack Chair is designed for use in almost any setting. The water-repellent vinyl seat and back easily wipe clean with a damp cloth. Reinforced cross-bracing on the black metal frame make this versatile stack chair suitable for every day wear and tear. It can easily be stored away in stacks of 12.
- Versatile table and chair set includes one 48-inch round table with chrome post legs and 4 Restaurant Stack Chairs
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
- Restaurant stack chairs have a water-repellent black vinyl seat and back and a black metal frame with reinforced cross bracing
- Stack chairs can easily be stored away in stacks of 12 and they ship assembled ready to use immediately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.