Shop REGENCY

Single Pedestal Desk, Steel Frame, 48 in W

  • Mfr # 66348SPGY
  • Zoro # G023654928

product price: 
$
965.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Caster/Glide Type
Leveling Glides
Desktop Material
Steel
Frame Material
Steel
Number of Cable Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66348SPGY
Zoro #
G023654928
UPC #
192357267073
Country of Origin
China
Item
Single Pedestal Desk
Caster/Glide Type
Leveling Glides
Desktop Material
Steel
Frame Material
Steel
Number of Cable Holes
2
Includes Assembly Tools
Yes
Pedestal Location
Configurable
Frame Color
Gray
Number of Shelves
0
Standards
ANSI/BIFMA
Number of File Drawers
1
Includes Center Drawer
No
Desktop Color
Gray
Support Style
Legs
Pull Material
Steel
Number of Locking File Drawers
1
Number of Pedestals
1
Number of Drawers
2
Includes
Modesty Panel, Wire Management Grommets
Pedestal Attachment
Hanging
File Drawer Form Factor
Legal, Letter
Includes Modesty Panel
Yes
Desktop Weight Capacity
250 lb
Includes Client Surface
Yes
Product Type
Single Pedestal Desk
Assembly
Unassembled

Dimensions

Overall Depth
30 in
Overall Height
29 in
Overall Width
48 in
Desktop Thickness
1 1/4 in

Description

Single Pedestal Desk, Caster/Glide Type Leveling Glides, Desktop Color Gray, Desktop Material Steel, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 48 in, Pedestal Location Configurable, Product Type Single Pedestal Desk, Standards ANSI/BIFMA, Assembly Unassembled

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.