Single Pedestal Desk, Steel Frame, 48 in W

  • Mfr # 66348SPNW
  • Zoro # G923654578
product price: 
$
965.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Desktop Material
Steel
Number of Drawers
2
Standards
ANSI/BIFMA
Overall Height
29 in
Frame Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66348SPNW
Zoro #
G923654578
UPC #
192357376812
Country of Origin
China
Item
Single Pedestal Desk
Desktop Material
Steel
Number of Drawers
2
Standards
ANSI/BIFMA
Frame Color
Gray
Number of File Drawers
1
Pedestal Attachment
Hanging
Includes Assembly Tools
Yes
Assembly
Unassembled
Support Style
Legs
Includes
Modesty Panel, Wire Management Grommets
Pedestal Location
Configurable
Number of Locking File Drawers
1
Desktop Weight Capacity
250 lb
Includes Center Drawer
No
Desktop Color
Walnut
Product Type
Single Pedestal Desk
Pull Material
Steel
Includes Modesty Panel
Yes
File Drawer Form Factor
Legal, Letter
Includes Client Surface
Yes
Number of Cable Holes
2
Frame Material
Steel
Number of Shelves
0
Caster/Glide Type
Leveling Glides
Number of Pedestals
1

Dimensions

Overall Height
29 in
Desktop Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
48 in

Description

Single Pedestal Desk, Caster/Glide Type Leveling Glides, Desktop Color Walnut, Desktop Material Steel, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 48 in, Pedestal Location Configurable, Product Type Single Pedestal Desk, Standards ANSI/BIFMA, Assembly Unassembled

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.