Zoro Homepage

Square Cain Breakroom Table W/ 4 Zeng Stack Chairs, 30 in W, 30 in L, Neo Walnut

  • Mfr # TB3030NW44BK

  • Zoro # G515684488


product price: $709.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
30 in
Length
30 in
Application
Classroom, Breakroom, Office
Size
30" x 30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3030NW44BK
Zoro #
G515684488
UPC #
192357273852
Country of Origin
China

Dimensions

Width
30 in
Length
30 in
Size
30" x 30"
Thickness
1 in

Details

Item
Cain Breakroom Table W/ 4 Zeng Stack Chairs
Shape
Square
Tabletop Color
Neo Walnut
Chair Color
Black
Application
Classroom, Breakroom, Office
Material
Wood, Metal, Polypropylene
Includes
Hardware

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This set includes one 30-inch square Cain table and four Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut Tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.


  • Versatile table & chair set includes one 30-inch square Cain table and 4 Black Zeng Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
  • Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.