Shop LEISUREMOD

70.9 in W, 29.5 in L, Manufactured Wood/Steel/Velvet, Natural Wood/Brown

  • Mfr # TT70-WCNW18-BR

  • Zoro # G611373033


product price:  $1,793.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
70.9 in
Color
Natural Wood/Brown
Depth
35.4 in
Seat Material
Velvet
Weight
82.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT70-WCNW18-BR
Zoro #
G611373033
UPC #
644380718775
Country of Origin
China

Dimensions

Width
70.9 in
Depth
35.4 in
Height
29-1/2 in

Details

Color
Natural Wood/Brown
Seat Material
Velvet
Weight
82.5 lbs
Series
Tule
Weight Capacity
330 lbs
Material
Manufactured Wood/Steel/Velvet

Description

Introducing the perfect addition to your home, The Tule Dining Set encapsulates the essence of mid-century modern design while catering to contemporary comfort needs. The dining set is composed of 6 modern fabric dining chairs and a 71in oval dining table. The modern dining set promises to be a versatile and stylish addition that will stand the test of time. Its thoughtful combination of premium PU Leather/Velvet/Suede Fabric upholstery that's both cozy and tough. It also features a sponge-filled seat that hugs your body with every sit-down. The Oval Dining Table is meticulously designed to enhance your dining space. Crafted with precision, the table boasts a top made from high-quality MDF that exudes both durability and style. Supported by a strong steel base, The dining table offers a perfect blend of aesthetics and stability. The Modern dining set is designed with simplicity in mind. You'll find it easy to put together, with clear instructions and included tools, you'll have your dining set ready in no time

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products