Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tables > Height Adjustable > Square Table & Chair Sets, 30 W, 30 L, 23-35 H, Cherry

  • Mfr # TB3030CHAPBK45BK

  • Zoro # G6464448


product price: $469.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
30
Length
30
Height
23-35
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3030CHAPBK45BK
Zoro #
G6464448
UPC #
192357038031
Country of Origin
China

Dimensions

Width
30
Length
30
Height
23-35
Size
30"

Details

Item
Tables > Height Adjustable > Square Table & Chair Sets
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Cherry
Finish
Wood|Metal|Polypropylene
Chair Color
12 in Black

Description

Kee 30" Square Height Adjust Table,Cherr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products