Shop REGENCY
See all product information
Create Account
Trestle Series Rectangular Blow Mold Folding Chair, 12PK
- Mfr # 4200WH12PK
- Zoro # G223720713
product price:
$
532.99
/pk of 12, $44.42/ea
Free Shipping & Returns
Key Features
Seat Color
White
Frame Material
Metal
Size
18 in x 21 in
Seat Material
Plastic
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4200WH12PK
- Zoro #
- G223720713
- UPC #
- 192357390580
- Country of Origin
- China
Dimensions
- Size
- 18 in x 21 in
- Overall Width
- 18 in
- Overall Length
- 21 in
Details
- Seat Color
- White
- Frame Material
- Metal
- Seat Material
- Plastic
- Weight Capacity
- 400 Ibs
- Shape
- Rectanlge
- Number of Items
- 12
Description
The Regency Trestle Series 12 Pack Blow Mold Folding Chair is built for immediate use, dependable strength, and long-term durability in both professional and everyday settings. Designed to ship fully assembled, this chair eliminates setup time-simply unfold and it’s ready to use, making it ideal for fast-paced environments, events, and facility use. Constructed with a durable powder-coated steel frame and reinforced support structure, the chair delivers reliable stability for repeated use. The contoured blow mold seat and back are ergonomically shaped to provide comfortable seating during extended periods, whether used for meetings, gatherings, or large events. The folding design allows the chair to open and close in seconds, making setup and breakdown efficient while enabling compact storage when not in use. Lightweight and easy to handle, it’s a practical solution for spaces that require flexible seating. Built with high-density polyethylene, the seat and back resist stains, moisture, and impact to maintain a clean, professional appearance over time. Non-marring foot caps help protect flooring surfaces while improving overall stability. Product Specifications: Chair features a high-density blow mold polyethylene seat and back in a white finish. Frame is constructed of powder-coated steel for strength and durability. Ships fully assembled with no tools required. Folding design allows for quick setup and compact storage. Seat and back are contoured for added comfort. Legs include non-marring foot caps to help protect floors. Designed for commercial and residential use in indoor and outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.