This item is Discontinued.

Rego-Fix Collet, ER11, 0.042 to 0.25 in. 1111.00002

Collet, ER11, 0.042 to 0.25 in. (Discontinued)

  • Mfr # 1111.00002
  • Zoro # G0527479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111.00002
Zoro #
G0527479
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.042" to 0.25"
Overall Length
18.00mm
Max. Body Dia.
1/4 in
Min. Size
0.0420 in

Details

Item
Collet
Collet Series
ER11
Range
0 to 100, 0 to 1000
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1111.00002
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Collet Type
ER
TIR Max.
10 microns
Face Shape
Round
Standards
DIN 6499-B, ISO 15488
Number of Slots
3
For Shank Type
Weldon Flat Shank

Description

Collet, ER11, Round, Overall Length 18.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.