Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1111.03183
Zoro #
G0527250
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
1/8"
Min. Size
0.1050 in
Overall Length
18.00mm
Head Dia.
11.50mm
Max. Body Dia.
1/8 in
Details
Item
Collet
Collet Series
ER11
Range
0.125" to 0.105"
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1111.03183
Coolant Fed
Coolant Through
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
TIR Max.
5 microns
Collet Type
ER-UP Ultraprecision
Measurement System
Fractional Inch
Number of Slots
8
For Shank Type
Weldon Flat Shank
Description
Collet, ER11, Round, Overall Length 18.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.