This item is Discontinued.

Rego-Fix Collet, ER11, 0.187 to 0.1675 in. 1111.04762

Collet, ER11, 0.187 to 0.1675 in. (Discontinued)

  • Mfr # 1111.04762
  • Zoro # G0527129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111.04762
Zoro #
G0527129
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/16"
Max. Body Dia.
3/16 in
Head Dia.
11.50mm
Overall Length
18.00mm

Details

Item
Collet
Collet Series
ER11
Range
0.187 to 0.1675"
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1111.04762
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Face Shape
Round
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Collet Type
ER
Number of Slots
3
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER11, Round, Overall Length 18.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.