This item is Discontinued.

Rego-Fix Collet, ER11, 4 to 3.5mm 1111.04000

Collet, ER11, 4 to 3.5mm (Discontinued)

  • Mfr # 1111.04000
  • Zoro # G0527180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1111.04000
Zoro #
G0527180
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.0mm to 3.5mm
Head Dia.
11.50mm
Overall Length
18.00mm
Min. Size
3.50mm
Max. Body Dia.
4.00mm

Details

Item
Collet
Collet Series
ER11
Range
4.0mm to 3.5mm
ANSI Number
1111.04000
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Collet Type
ER
Face Shape
Round
Number of Slots
3
Standards
DIN 6499-B, ISO 15488
Measurement System
Metric

Description

Collet, ER11, Round, Overall Length 18.00mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.