Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1111.06001
Zoro #
G0527025
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
6.0mm to 5.5mm
Min. Size
5.50mm
Overall Length
18.00mm
Head Dia.
11.50mm
Max. Body Dia.
6.00mm
Details
Item
Collet
Collet Series
ER11
Range
6.0mm to 5.5mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1111.06001
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Metric
Collet Type
ER-UP Ultraprecision
Standards
DIN 6499-B, ISO 15488
For Shank Type
Weldon Flat Shank
Number of Slots
8
TIR Max.
5 microns
Description
Collet, ER11, Round, Overall Length 18.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.