This item is Discontinued.

Rego-Fix Collet, ER16, 0.187 to 0.147 in. 1116.04763

Collet, ER16, 0.187 to 0.147 in. (Discontinued)

  • Mfr # 1116.04763
  • Zoro # G0526587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1116.04763
Zoro #
G0526587
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/16"
Overall Length
27.50mm
Max. Body Dia.
3/16 in
Head Dia.
17.00mm
Min. Size
0.1470 in

Details

Item
Collet
Collet Series
ER16
Range
0.187" to 0.147"
For Use With
ER Collet Holders
ANSI Number
1116.04763
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
8
For Shank Type
Weldon Flat Shank
Measurement System
Fractional Inch
Face Shape
Round
TIR Max.
5 microns
Collet Type
ER-UP Ultraprecision
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.