This item is Discontinued.

Rego-Fix Collet, ER16, 0.218 to 0.178 in. 1116.05563

Collet, ER16, 0.218 to 0.178 in. (Discontinued)

  • Mfr # 1116.05563
  • Zoro # G0526517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1116.05563
Zoro #
G0526517
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
7/32"
Overall Length
27.50mm
Min. Size
0.1780 in
Head Dia.
17.00mm
Max. Body Dia.
7/32 in

Details

Item
Collet
Collet Series
ER16
Range
0.218" to 0.178"
For Use With
ER Collet Holders
ANSI Number
1116.05563
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
5 microns
Collet Type
ER-UP Ultraprecision
Measurement System
Fractional Inch
Standards
DIN 6499-B, ISO 15488
Number of Slots
8
Face Shape
Round
For Shank Type
Weldon Flat Shank

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.