This item is Discontinued.

Rego-Fix Collet, ER16, 0.25 to 0.21 in. 1116.06352

Collet, ER16, 0.25 to 0.21 in. (Discontinued)

  • Mfr # 1116.06352
  • Zoro # G0526471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1116.06352
Zoro #
G0526471
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/4"
Min. Size
0.2100 in
Head Dia.
17.00mm
Overall Length
27.50mm
Max. Body Dia.
1/4 in

Details

Item
Collet
Collet Series
ER16
Range
0.250" to 0.210"
ANSI Number
1116.06352
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
10 microns
Collet Type
ER
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
Number of Slots
3
Face Shape
Round
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.