This item is Discontinued.

Rego-Fix Collet, ER16, 0.312 to 0.272 in. 1116.07943

Collet, ER16, 0.312 to 0.272 in. (Discontinued)

  • Mfr # 1116.07943
  • Zoro # G0526359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1116.07943
Zoro #
G0526359
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
5/16"
Min. Size
0.2720 in
Overall Length
27.50mm
Head Dia.
17.00mm
Max. Body Dia.
5/16 in

Details

Item
Collet
Collet Series
ER16
Range
0.312" to 0.272"
ANSI Number
1116.07943
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
TIR Max.
5 microns
Measurement System
Fractional Inch
Number of Slots
8
For Shank Type
Weldon Flat Shank
Collet Type
ER-UP Ultraprecision
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.