This item is Discontinued.

Rego-Fix Collet, ER16, 7.5 to 6.5mm 1116.07500

Collet, ER16, 7.5 to 6.5mm (Discontinued)

  • Mfr # 1116.07500
  • Zoro # G0526386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1116.07500
Zoro #
G0526386
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
7.5mm to 6.5mm
Max. Body Dia.
7.50mm
Head Dia.
17.00mm
Min. Size
6.50mm
Overall Length
25.00mm

Details

Item
Collet
Collet Series
ER16
Range
7.5mm to 6.5mm
For Use With
ER Collet Holders
ANSI Number
1116.07500
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
10 microns
Collet Type
ER
Face Shape
Round
Measurement System
Metric
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488
Number of Slots
3

Description

Collet, ER16, Round, Overall Length 25.00mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.