This item is Discontinued.

Rego-Fix Collet, ER20, 0.085 to 0.5 in. 1120.00002

Collet, ER20, 0.085 to 0.5 in. (Discontinued)

  • Mfr # 1120.00002
  • Zoro # G0526130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1120.00002
Zoro #
G0526130
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
#HK17 1.7mm
Max. Body Dia.
1/2 in
Min. Size
0.0850 in

Details

Item
Collet
Collet Series
ER20
Range
0 to 100, 0 to 1000
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1120.00002
Coolant Fed
Coolant Through
Standards
DIN 6499-B, ISO 15488
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Face Shape
Round
Number of Slots
3
Measurement System
Fractional Inch
Collet Type
ER

Description

Collet, ER20, Round, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.