This item is Discontinued.

Rego-Fix Collet, ER20, 0.312 to 0.272 in. 1120.07942

Collet, ER20, 0.312 to 0.272 in. (Discontinued)

  • Mfr # 1120.07942
  • Zoro # G0525771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1120.07942
Zoro #
G0525771
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
5/16"
Min. Size
0.2720 in
Overall Length
31.50mm
Max. Body Dia.
5/16 in
Head Dia.
21.00mm

Details

Item
Collet
Collet Series
ER20
Range
0.312" to 0.272"
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1120.07942
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
TIR Max.
10 microns
Face Shape
Round
For Shank Type
Weldon Flat Shank
Number of Slots
3
Collet Type
ER
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.