This item is Discontinued.

Rego-Fix Collet, ER20, 0.5 to 0.46 in. 1120.12703

Collet, ER20, 0.5 to 0.46 in. (Discontinued)

  • Mfr # 1120.12703
  • Zoro # G0525500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120.12703
Zoro #
G0525500
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/2"
Overall Length
31.50mm
Head Dia.
21.00mm
Min. Size
0.4600 in
Max. Body Dia.
1/2 in

Details

Item
Collet
Collet Series
ER20
Range
0.500" to 0.460"
ANSI Number
1120.12703
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
TIR Max.
5 microns
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
Collet Type
ER-UP Ultraprecision
Number of Slots
8
Standards
DIN 6499-B, ISO 15488
Face Shape
Round

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.