This item is Discontinued.

Rego-Fix Collet, ER20, 13 to 12mm 1120.13001

Collet, ER20, 13 to 12mm (Discontinued)

  • Mfr # 1120.13001
  • Zoro # G0525485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1120.13001
Zoro #
G0525485
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
13.0mm to 12.0mm
Min. Size
12.00mm
Max. Body Dia.
13.00mm
Overall Length
31.50mm
Head Dia.
21.00mm

Details

Item
Collet
Collet Series
ER20
Range
13.0mm to 12.0mm
Coolant Through
Yes
ANSI Number
1120.13001
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Collet Type
ER-UP Ultraprecision
Face Shape
Round
TIR Max.
5 microns
Number of Slots
8
Standards
DIN 6499-B, ISO 15488
Measurement System
Metric
For Shank Type
Weldon Flat Shank

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.