This item is Discontinued.

Rego-Fix Collet, ER20, 4.5 to 3.5mm 1120.04500

Collet, ER20, 4.5 to 3.5mm (Discontinued)

  • Mfr # 1120.04500
  • Zoro # G0525957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1120.04500
Zoro #
G0525957
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.5mm to 3.5mm
Head Dia.
21.00mm
Min. Size
3.50mm
Max. Body Dia.
4.50mm
Overall Length
31.50mm

Details

Item
Collet
Collet Series
ER20
Range
4.5mm to 3.5mm
Coolant Through
Yes
ANSI Number
1120.04500
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Measurement System
Metric
Number of Slots
3
Standards
DIN 6499-B, ISO 15488
Collet Type
ER
TIR Max.
10 microns
Face Shape
Round

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.