This item is Discontinued.

Rego-Fix Collet, ER25, 0.187 to 0.147 in. 1125.04762

Collet, ER25, 0.187 to 0.147 in. (Discontinued)

  • Mfr # 1125.04762
  • Zoro # G0525205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125.04762
Zoro #
G0525205
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/16"
Head Dia.
26.00mm
Max. Body Dia.
3/16 in
Overall Length
34.00mm
Min. Size
0.1470 in

Details

Item
Collet
Collet Series
ER25
Range
0.187" to 0.147"
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1125.04762
Coolant Fed
Coolant Through
Face Shape
Round
For Shank Type
Weldon Flat Shank
Measurement System
Fractional Inch
Collet Type
ER
Number of Slots
3
Standards
DIN 6499-B, ISO 15488
TIR Max.
10 microns

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.