This item is Discontinued.

Rego-Fix Collet, ER25, 0.5 to 0.46 in. 1125.12703

Collet, ER25, 0.5 to 0.46 in. (Discontinued)

  • Mfr # 1125.12703
  • Zoro # G0524706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125.12703
Zoro #
G0524706
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/2"
Max. Body Dia.
1/2 in
Overall Length
34.00mm
Head Dia.
26.00mm
Min. Size
0.4600 in

Details

Item
Collet
Collet Series
ER25
Range
0.500" to 0.460"
ANSI Number
1125.12703
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Number of Slots
8
Collet Type
ER-UP Ultraprecision
Measurement System
Fractional Inch
Standards
DIN 6499-B, ISO 15488
TIR Max.
5 microns
For Shank Type
Weldon Flat Shank
Face Shape
Round

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.