This item is Discontinued.

Rego-Fix Collet, ER25, 12 to 11mm 1125.12001

Collet, ER25, 12 to 11mm (Discontinued)

  • Mfr # 1125.12001
  • Zoro # G0524758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125.12001
Zoro #
G0524758
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
12.0mm to 11.0mm
Max. Body Dia.
12.00mm
Head Dia.
26.00mm
Min. Size
11.00mm
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Range
12.0mm to 11.0mm
Coolant Through
Yes
ANSI Number
1125.12001
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Face Shape
Round
Number of Slots
8
For Shank Type
Weldon Flat Shank
TIR Max.
5 microns
Collet Type
ER-UP Ultraprecision
Measurement System
Metric
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.