This item is Discontinued.

Rego-Fix Collet, ER25, 14.5 to 13.5mm 1125.14501

Collet, ER25, 14.5 to 13.5mm (Discontinued)

  • Mfr # 1125.14501
  • Zoro # G0524581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125.14501
Zoro #
G0524581
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
14.5mm to 13.5mm
Max. Body Dia.
14.50mm
Head Dia.
26.00mm
Min. Size
13.50mm
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Range
14.5mm to 13.5mm
ANSI Number
1125.14501
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
5 microns
For Shank Type
Weldon Flat Shank
Face Shape
Round
Standards
DIN 6499-B, ISO 15488
Number of Slots
8
Measurement System
Metric
Collet Type
ER-UP Ultraprecision

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.