This item is Discontinued.

Rego-Fix Collet, ER32, 0.25 to 0.21 in. 1132.06352

Collet, ER32, 0.25 to 0.21 in. (Discontinued)

  • Mfr # 1132.06352
  • Zoro # G0524161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1132.06352
Zoro #
G0524161
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/4"
Overall Length
40.00mm
Max. Body Dia.
1/4 in
Head Dia.
33.00mm
Min. Size
0.2100 in

Details

Item
Collet
Collet Series
ER32
Range
0.250" to 0.210"
ANSI Number
1132.06352
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
TIR Max.
10 microns
Number of Slots
3
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.